Air Cylinder, Double Acting, Tie-Rod, 344mm

SPEEDAIRE| Zoro #: G0230011| Mfr #: C96SDB63-150

$154.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230011 Mfr #: C96SDB63-150
Cushion Type: Air CushionStandards: ISO 6431, CETOP RP43P, VDMA 24562
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Piston Material: MagneticPiston Rod Material: Chrome Plated Carbon Steel
Bore Dia.: 63mmDimension B: 75mm
End Cap Material: AluminumMax. Pressure: 145 psi
Rod Dia.: 20mmBody Material: Aluminum
Item: Air CylinderMagnetic Piston: Yes
Rod Thread Length: 32mmCylinder Type: ISO Double Rod
Finish: Hard Coat AnodizedFeatures: Non-Rotating, Sq. Head, Piston magnet
Mount: Tie-RodPort Size: 3/8" G
Dimension C: 69mmTemp. Range: 14 Degrees to 140 Degrees F
Tie Rod Material: YRod Thread Size: M16 x 1.25"
Dimension A: 344mmStroke: 150mm
Overall Length: 344mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 63mm, 150mm Stroke, Tie-Rod Mount, 3/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 344mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 20mm Rod Dia., M16 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.