JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, Double Acting, Tie-Rod, 396mm

SPEEDAIRE| Zoro #: G0169671| Mfr #: C96SDB32-250

$133.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169671 Mfr #: C96SDB32-250
Cylinder Type: ISO Double RodCushion Type: Air Cushion
Finish: Hard Coat AnodizedTube Material: Aluminum
Features: Non-Rotating, Sq. Head, Piston magnetItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Chrome Plated Carbon Steel
Port Size: 1/8" GEnd Cap Material: Aluminum
Standards: ISO 6431, CETOP RP43P, VDMA 24562Rod Thread Length: 22mm
Single Acting/Double Acting: Double ActingStroke: 250mm
Bore Dia.: 32mmOverall Length: 396mm
Rod Thread Size: M10 x 1.25"Mount: Tie-Rod
Max. Pressure: 145 psiDimension B: 46mm
Rod Dia.: 12mmDimension C: 48mm
Tie Rod Material: YDimension A: 396mm
Body Material: AluminumMagnetic Piston: Yes
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 32mm, 250mm Stroke, Tie-Rod Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 396mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.