JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, Double Acting, Tie-Rod, 408mm

SPEEDAIRE| Zoro #: G0230273| Mfr #: C96SDB100-175

$297.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230273 Mfr #: C96SDB100-175
Cylinder Type: ISO Double RodCushion Type: Air Cushion
Rod Thread Size: M20 x 1.5"Standards: ISO 6431, CETOP RP43P, VDMA 24562
Tie Rod Material: YMax. Pressure: 145 psi
Magnetic Piston: YesPiston Rod Material: Chrome Plated Carbon Steel
Single Acting/Double Acting: Double ActingRod Thread Length: 40mm
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Tube Material: AluminumBore Dia.: 100mm
Rod Dia.: 30mmDimension C: 91mm
End Cap Material: AluminumMount: Tie-Rod
Body Material: AluminumFinish: Hard Coat Anodized
Features: Non-Rotating, Sq. Head, Piston magnetDimension B: 114mm
Port Size: 1/2" GPiston Material: Magnetic
Dimension A: 408mmStroke: 175mm
Overall Length: 408mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 100mm, 175mm Stroke, Tie-Rod Mount, 1/2 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 408mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 30mm Rod Dia., M20 x 1.5 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.