Air Cylinder, Double Acting, Tie-Rod, 418mm

SPEEDAIRE| Zoro #: G0230167| Mfr #: C96SDB80-200

$254.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230167 Mfr #: C96SDB80-200
Item: Air CylinderRod Dia.: 25mm
Tie Rod Material: YBody Material: Aluminum
Tube Material: AluminumMagnetic Piston: Yes
Piston Rod Material: Chrome Plated Carbon SteelDimension B: 95mm
Max. Pressure: 145 psiDimension C: 86mm
Standards: ISO 6431, CETOP RP43P, VDMA 24562End Cap Material: Aluminum
Rod Thread Length: 40mmBore Dia.: 80mm
Mount: Tie-RodPort Size: 3/8" G
Cushion Type: Air CushionFinish: Hard Coat Anodized
Rod Thread Size: M20 x 1.5"Single Acting/Double Acting: Double Acting
Piston Material: MagneticTemp. Range: 14 Degrees to 140 Degrees F
Features: Non-Rotating, Sq. Head, Piston magnetDimension A: 418mm
Stroke: 200mmOverall Length: 418mm
Cylinder Type: ISO Double RodCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 80mm, 200mm Stroke, Tie-Rod Mount, 3/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 418mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 25mm Rod Dia., M20 x 1.5 In. Rod Thread Size
Save 15%. Sign up for Z-mail.