20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylinder, Double Acting, Tie-Rod, 433mm

SPEEDAIRE| Zoro #: G0230282| Mfr #: C96SDB100-200

$297.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230282 Mfr #: C96SDB100-200
Item: Air CylinderRod Dia.: 30mm
Tie Rod Material: YRod Thread Length: 40mm
Mount: Tie-RodCylinder Type: ISO Double Rod
Cushion Type: Air CushionBore Dia.: 100mm
Temp. Range: 14 Degrees to 140 Degrees FPiston Material: Magnetic
End Cap Material: AluminumFinish: Hard Coat Anodized
Magnetic Piston: YesStandards: ISO 6431, CETOP RP43P, VDMA 24562
Piston Rod Material: Chrome Plated Carbon SteelFeatures: Non-Rotating, Sq. Head, Piston magnet
Body Material: AluminumTube Material: Aluminum
Dimension B: 114mmRod Thread Size: M20 x 1.5"
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Dimension C: 91mmPort Size: 1/2" G
Dimension A: 433mmStroke: 200mm
Overall Length: 433mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 100mm, 200mm Stroke, Tie-Rod Mount, 1/2 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 433mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 30mm Rod Dia., M20 x 1.5 In. Rod Thread Size
Save 15%. Sign up for Z-mail.