JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, Double Acting, Tie-Rod, 468mm

SPEEDAIRE| Zoro #: G0230176| Mfr #: C96SDB80-250

$254.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230176 Mfr #: C96SDB80-250
Mount: Tie-RodRod Thread Size: M20 x 1.5"
End Cap Material: AluminumBore Dia.: 80mm
Tube Material: AluminumRod Thread Length: 40mm
Tie Rod Material: YRod Dia.: 25mm
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Chrome Plated Carbon Steel
Finish: Hard Coat AnodizedPort Size: 3/8" G
Dimension C: 86mmDimension B: 95mm
Features: Non-Rotating, Sq. Head, Piston magnetMagnetic Piston: Yes
Cushion Type: Air CushionSingle Acting/Double Acting: Double Acting
Standards: ISO 6431, CETOP RP43P, VDMA 24562Body Material: Aluminum
Max. Pressure: 145 psiItem: Air Cylinder
Piston Material: MagneticOverall Length: 468mm
Cylinder Type: ISO Double RodDimension A: 468mm
Stroke: 250mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 80mm, 250mm Stroke, Tie-Rod Mount, 3/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 468mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 25mm Rod Dia., M20 x 1.5 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.