Air Cylinder, ISO Round, Double End, 147mm

SPEEDAIRE| Zoro #: G0232014| Mfr #: 5TKV8

$55.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232014 Mfr #: 5TKV8
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 10mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension A: 115mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 22mm
Overall Length: 147mmBore Dia.: 25mm
Mount: Double EndRod Thread Size: M10 x 1.25"
Dimension B: 22mmRod Dia.: 10mm
Dimension E: 1/8" GDimension D: M22 x 1.5"
Dimension C: M10 x 1.25"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 10mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 147mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.