Speedaire
Air Cylinder, 32 mm Bore, 10 mm Stroke, ISO Double Acting
Mfr # C76E32-10
Zoro # G0232312
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 12 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting 5ZEC1
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 16 in Stroke, NFPA Double Acting 5VLJ0
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting 5ZEA1
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, NFPA Double Acting 6X391
- SPEEDAIRE Air Cylinder, 6 in Bore, 12 in Stroke, NFPA Double Acting 2W493
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 5ZEJ3
- SPEEDAIRE Air Cylinder, 63 mm Bore, 250 mm Stroke, ISO Double Acting 5VMC1
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 2 1/2 in Stroke, Round Body Double Acting 5VMH8
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 8 in Stroke, Round Body Double Acting NCDME044-0800
- SMC 8mm 20mm Guided Slide Cylinder MXQ8-20AS
- FESTO Standards-Based Cylinder DSBC-40-25-PPSA-N3 DSBC-40-25-PPSA-N3
- Speedaire Pneumatic System Components