32mm Bore Round Double Acting Air Cylinder 10mm Stroke

SPEEDAIRE| Zoro #: G0232452| Mfr #: CD76E32-10-B

$100.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232452 Mfr #: CD76E32-10-B
Tie Rod Material: NCushion Type: Rubber Bumper
Single Acting/Double Acting: Double ActingStroke: 10mm
Finish: Hard Coat AnodizedMax. Pressure: 145 psi
Features: Rubber BumpersEnd Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Tube Material: Stainless SteelStandards: ISO 6432, CETOP RP52P
Cylinder Type: ISO RoundBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Piston Material: MagneticMagnetic Piston: Yes
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 20mmOverall Length: 150mm
Bore Dia.: 32mmMount: Double End
Rod Thread Size: M10 x 1.5"Dimension B: 20mm
Rod Dia.: 12mmDimension E: 1/8" G
Dimension D: M30 x 1.5"Dimension C: M10 x 1.5"
Dimension A: 120mm + strokeCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 10mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 150mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.