Speedaire
Air Cylinder, 25 mm Bore, 25 mm Stroke, ISO Double Acting
Mfr # CD85E25-25-B
Zoro # G0232023
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 10 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 36 in Stroke, NFPA Double Acting 5UZA7
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting NCDMB200-0800
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5UZJ3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting 4MU20
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 36 in Stroke, NFPA Double Acting 5UYU8
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, ISO Double Acting 6ZC52
- SPEEDAIRE Air Cylinder, 5 in Bore, 36 in Stroke, NFPA Double Acting 5VLX6
- SPEEDAIRE Air Cylinder, 10 mm Bore, 25 mm Stroke, ISO Double Acting C85F10-25
- SPEEDAIRE Air Cylinder, 63 mm Bore, 200 mm Stroke, Round Body Double Acting CG5BA63TNSR-200
- FESTO Standards-Based Cylinder DNC-100-250-PPV-A DNC-100-250-PPV-A
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Round Body Double Acting 5VNN2
- Speedaire Air Cylinders