JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, ISO Round, Double End, 165mm

SPEEDAIRE| Zoro #: G0232461| Mfr #: CD76E32-25-B

$100.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232461 Mfr #: CD76E32-25-B
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Cylinder Type: ISO RoundEnd Cap Material: Aluminum
Tie Rod Material: NFeatures: Rubber Bumpers
Tube Material: Stainless SteelBody Material: Stainless steel
Cushion Type: Rubber BumperStandards: ISO 6432, CETOP RP52P
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Max. Pressure: 145 psiStroke: 25mm
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Piston Material: MagneticMagnetic Piston: Yes
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 20mmOverall Length: 165mm
Bore Dia.: 32mmMount: Double End
Rod Thread Size: M10 x 1.5"Dimension B: 20mm
Rod Dia.: 12mmDimension E: 1/8" G
Dimension D: M30 x 1.5"Dimension C: M10 x 1.5"
Dimension A: 120mm + strokeCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 25mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 165mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.