Air Cylinder, ISO Round, Double End, 180mm

SPEEDAIRE| Zoro #: G0232337| Mfr #: C76E32-40

$106.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232337 Mfr #: C76E32-40
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Rubber Bumpers
Tie Rod Material: NStroke: 40mm
Cylinder Type: ISO RoundStandards: ISO 6432, CETOP RP52P
Cushion Type: Rubber BumperSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiBody Material: Stainless steel
Tube Material: Stainless SteelItem: Air Cylinder
End Cap Material: AluminumFinish: Hard Coat Anodized
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Dimension A: 120mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 180mmBore Dia.: 32mm
Mount: Double EndRod Thread Size: M10 x 1.5"
Dimension B: 20mmRod Dia.: 12mm
Dimension E: 1/8" GDimension D: M30 x 1.5"
Dimension C: M10 x 1.5"Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 40mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 180mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.