Air Cylinder, ISO Round, Double End, 184mm

SPEEDAIRE| Zoro #: G0232757| Mfr #: 5TLL6

$159.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232757 Mfr #: 5TLL6
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 10mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Magnetic Piston: NoPort Size: 1/4" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 24mm
Overall Length: 184mmBore Dia.: 40mm
Mount: Double EndRod Thread Size: M12 x 1.75"
Dimension B: 24mmRod Dia.: 14mm
Dimension E: 1/4" GDimension D: M38 x 1.5"
Dimension C: M12 x 1.75"Dimension A: 150mm + stroke
Piston Material: Non-MagneticCountry of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 10mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 184mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.