Air Cylinder, ISO Round, Double End, 187mm

SPEEDAIRE| Zoro #: G0232041| Mfr #: CD85E25-50-B

$55.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232041 Mfr #: CD85E25-50-B
Cylinder Type: ISO RoundEnd Cap Material: Aluminum
Standards: ISO 6432, CETOP RP52PTube Material: Stainless Steel
Cushion Type: Rubber BumperItem: Air Cylinder
Body Material: Stainless steelTie Rod Material: N
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Rubber Bumpers
Finish: Hard Coat AnodizedStroke: 50mm
Single Acting/Double Acting: Double ActingMax. Pressure: 145 psi
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension C: M10 x 1.25"Dimension A: 115mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 22mmOverall Length: 187mm
Bore Dia.: 25mmMount: Double End
Rod Thread Size: M10 x 1.25"Dimension B: 22mm
Rod Dia.: 10mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 50mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 187mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.