20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylinder, ISO Round, Double End, 190mm

SPEEDAIRE| Zoro #: G0232346| Mfr #: C76E32-50

$106.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232346 Mfr #: C76E32-50
Standards: ISO 6432, CETOP RP52PItem: Air Cylinder
End Cap Material: AluminumCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
Stroke: 50mmTemp. Range: 14 Degrees to 140 Degrees F
Cylinder Type: ISO RoundFeatures: Rubber Bumpers
Body Material: Stainless steelTie Rod Material: N
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Dimension E: 1/8" GDimension D: M30 x 1.5"
Dimension C: M10 x 1.5"Dimension A: 120mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 20mmOverall Length: 190mm
Bore Dia.: 32mmMount: Double End
Rod Thread Size: M10 x 1.5"Dimension B: 20mm
Rod Dia.: 12mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 50mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 190mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In.
Save 15%. Sign up for Z-mail.