JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, ISO Round, Double End, 190mm

SPEEDAIRE| Zoro #: G0232486| Mfr #: CD76E32-50-B

$100.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232486 Mfr #: CD76E32-50-B
Features: Rubber BumpersTemp. Range: 14 Degrees to 140 Degrees F
Stroke: 50mmFinish: Hard Coat Anodized
Cylinder Type: ISO RoundSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
Standards: ISO 6432, CETOP RP52PItem: Air Cylinder
End Cap Material: AluminumCushion Type: Rubber Bumper
Tie Rod Material: NBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 190mmBore Dia.: 32mm
Mount: Double EndRod Thread Size: M10 x 1.5"
Dimension B: 20mmRod Dia.: 12mm
Dimension E: 1/8" GDimension D: M30 x 1.5"
Dimension C: M10 x 1.5"Dimension A: 120mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: 1/8" GCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 50mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 190mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.