JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, ISO Round, Double End, 199mm

SPEEDAIRE| Zoro #: G0232766| Mfr #: C76E40-25

$139.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232766 Mfr #: C76E40-25
End Cap Material: AluminumTube Material: Stainless Steel
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Stroke: 25mmFinish: Hard Coat Anodized
Cylinder Type: ISO RoundFeatures: Rubber Bumpers
Cushion Type: Rubber BumperSingle Acting/Double Acting: Double Acting
Standards: ISO 6432, CETOP RP52PBody Material: Stainless steel
Max. Pressure: 145 psiItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/4" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 24mmOverall Length: 199mm
Bore Dia.: 40mmMount: Double End
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Dimension A: 150mm + strokeCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 25mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 199mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.