JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, ISO Round, Double End, 199mm

SPEEDAIRE| Zoro #: G0232906| Mfr #: CD76E40-25-B

$134.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232906 Mfr #: CD76E40-25-B
Single Acting/Double Acting: Double ActingEnd Cap Material: Aluminum
Stroke: 25mmCushion Type: Rubber Bumper
Tube Material: Stainless SteelTie Rod Material: N
Finish: Hard Coat AnodizedBody Material: Stainless steel
Features: Rubber BumpersMax. Pressure: 145 psi
Standards: ISO 6432, CETOP RP52PItem: Air Cylinder
Cylinder Type: ISO RoundTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Dimension C: M12 x 1.75"Dimension A: 150mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: 1/4" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 24mmOverall Length: 199mm
Bore Dia.: 40mmMount: Double End
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 25mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 199mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.