JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, ISO Round, Double End, 214mm

SPEEDAIRE| Zoro #: G0232915| Mfr #: CD76E40-40-B

$134.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232915 Mfr #: CD76E40-40-B
Standards: ISO 6432, CETOP RP52PBody Material: Stainless steel
Max. Pressure: 145 psiCushion Type: Rubber Bumper
End Cap Material: AluminumFeatures: Rubber Bumpers
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Cylinder Type: ISO RoundSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedStroke: 40mm
Item: Air CylinderTie Rod Material: N
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Dimension A: 150mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/4" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 24mm
Overall Length: 214mmBore Dia.: 40mm
Mount: Double EndRod Thread Size: M12 x 1.75"
Dimension B: 24mmRod Dia.: 14mm
Dimension E: 1/4" GDimension D: M38 x 1.5"
Dimension C: M12 x 1.75"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 40mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 214mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.