Air Cylinder, ISO Round, Double End, 217mm

SPEEDAIRE |Zoro #: G0231917|Mfr #: 5TKP2

$54.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231917 Mfr #: 5TKP2
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 80mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 22mmOverall Length: 217mm
Bore Dia.: 25mmMount: Double End
Rod Thread Size: M10 x 1.25"Dimension B: 22mm
Rod Dia.: 10mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M10 x 1.25"
Dimension A: 115mm + strokeCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 80mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 217mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.

Product Reviews

Save 15% when you sign up for Z-mail.