Air Cylinder, ISO Round, Double End, 220mm

SPEEDAIRE| Zoro #: G0232355| Mfr #: C76E32-80

$120.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232355 Mfr #: C76E32-80
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Features: Rubber BumpersBody Material: Stainless steel
End Cap Material: AluminumStroke: 80mm
Standards: ISO 6432, CETOP RP52PCylinder Type: ISO Round
Cushion Type: Rubber BumperMax. Pressure: 145 psi
Tie Rod Material: NItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Dimension E: 1/8" GDimension D: M30 x 1.5"
Dimension C: M10 x 1.5"Dimension A: 120mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 20mmOverall Length: 220mm
Bore Dia.: 32mmMount: Double End
Rod Thread Size: M10 x 1.5"Dimension B: 20mm
Rod Dia.: 12mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 80mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 220mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In.
Save 15%. Sign up for Z-mail.