LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

40mm Bore Round Double Acting Air Cylinder 50mm Stroke

SPEEDAIRE| Zoro #: G0232784| Mfr #: C76E40-50

$145.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232784 Mfr #: C76E40-50
Standards: ISO 6432, CETOP RP52PCushion Type: Rubber Bumper
Max. Pressure: 145 psiCylinder Type: ISO Round
Tie Rod Material: NTube Material: Stainless Steel
End Cap Material: AluminumBody Material: Stainless steel
Stroke: 50mmFinish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Dimension A: 150mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/4" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 24mm
Overall Length: 224mmBore Dia.: 40mm
Mount: Double EndRod Thread Size: M12 x 1.75"
Dimension B: 24mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 50mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 224mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.