JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, ISO Round, Double End, 224mm

SPEEDAIRE| Zoro #: G0232924| Mfr #: CD76E40-50-B

$134.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232924 Mfr #: CD76E40-50-B
End Cap Material: AluminumStroke: 50mm
Body Material: Stainless steelItem: Air Cylinder
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Cushion Type: Rubber BumperFeatures: Rubber Bumpers
Max. Pressure: 145 psiTie Rod Material: N
Cylinder Type: ISO RoundTube Material: Stainless Steel
Standards: ISO 6432, CETOP RP52PTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Dimension C: M12 x 1.75"Dimension A: 150mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: 1/4" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 24mmOverall Length: 224mm
Bore Dia.: 40mmMount: Double End
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 50mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 224mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.