Air Cylinder, ISO Round, Double End, 237mm

SPEEDAIRE| Zoro #: G0231926| Mfr #: C85E25-100

$54.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231926 Mfr #: C85E25-100
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NFinish: Hard Coat Anodized
Body Material: Stainless steelStroke: 100mm
Temp. Range: 14 Degrees to 140 Degrees FStandards: ISO 6432, CETOP RP52P
End Cap Material: AluminumMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingFeatures: Rubber Bumpers
Tube Material: Stainless SteelItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Port Size: 1/8" GOverall Length: 237mm
Mount: Double EndDimension B: 22mm
Rod Dia.: 10mmMagnetic Piston: No
Dimension E: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Dimension D: M22 x 1.5"Rod Thread Length: 22mm
Dimension C: M10 x 1.25"Bore Dia.: 25mm
Dimension A: 115mm + strokeRod Thread Size: M10 x 1.25"
Piston Material: Non-MagneticCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 100mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 237mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.
Save 15%. Sign up for Z-mail.