15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Air Cylinder, ISO Round, Double End, 240mm

SPEEDAIRE| Zoro #: G0232364| Mfr #: 5TLL0

$117.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232364 Mfr #: 5TLL0
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 100mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 240mmBore Dia.: 32mm
Mount: Double EndRod Thread Size: M10 x 1.5"
Dimension B: 20mmRod Dia.: 12mm
Dimension E: 1/8" GDimension D: M30 x 1.5"
Dimension C: M10 x 1.5"Dimension A: 120mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 100mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 240mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.