Air Cylinder, ISO Round, Double End, 254mm

SPEEDAIRE| Zoro #: G0232793| Mfr #: C76E40-80

$139.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232793 Mfr #: C76E40-80
Cylinder Type: ISO RoundBody Material: Stainless steel
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Standards: ISO 6432, CETOP RP52PTube Material: Stainless Steel
Max. Pressure: 145 psiFeatures: Rubber Bumpers
Item: Air CylinderEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Stroke: 80mmCushion Type: Rubber Bumper
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Bore Dia.: 40mmMount: Double End
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Dimension A: 150mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/4" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 24mm
Overall Length: 254mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 80mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 254mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.