Air Cylinder, ISO Round, Double End, 254mm

SPEEDAIRE| Zoro #: G0232933| Mfr #: CD76E40-80-B

$134.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232933 Mfr #: CD76E40-80-B
Cushion Type: Rubber BumperStandards: ISO 6432, CETOP RP52P
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderStroke: 80mm
Cylinder Type: ISO RoundFinish: Hard Coat Anodized
Features: Rubber BumpersMax. Pressure: 145 psi
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Bore Dia.: 40mmMount: Double End
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Dimension A: 150mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/4" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 24mm
Overall Length: 254mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 80mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 254mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.