Air Cylinder, ISO Round, Double End, 262mm

SPEEDAIRE| Zoro #: G0231935| Mfr #: C85E25-125

$57.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231935 Mfr #: C85E25-125
End Cap Material: AluminumTube Material: Stainless Steel
Item: Air CylinderFinish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
Cushion Type: Rubber BumperCylinder Type: ISO Round
Features: Rubber BumpersTie Rod Material: N
Max. Pressure: 145 psiStandards: ISO 6432, CETOP RP52P
Temp. Range: 14 Degrees to 140 Degrees FStroke: 125mm
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension C: M10 x 1.25"Dimension A: 115mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 22mmOverall Length: 262mm
Bore Dia.: 25mmMount: Double End
Rod Thread Size: M10 x 1.25"Dimension B: 22mm
Rod Dia.: 10mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 125mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 262mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.