32mm Bore Round Double Acting Air Cylinder 125mm Stroke

SPEEDAIRE| Zoro #: G0232373| Mfr #: C76E32-125

$118.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232373 Mfr #: C76E32-125
Cushion Type: Rubber BumperItem: Air Cylinder
End Cap Material: AluminumTube Material: Stainless Steel
Max. Pressure: 145 psiFinish: Hard Coat Anodized
Body Material: Stainless steelCylinder Type: ISO Round
Single Acting/Double Acting: Double ActingTie Rod Material: N
Standards: ISO 6432, CETOP RP52PTemp. Range: 14 Degrees to 140 Degrees F
Features: Rubber BumpersStroke: 125mm
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 265mmBore Dia.: 32mm
Mount: Double EndRod Thread Size: M10 x 1.5"
Dimension B: 20mmRod Dia.: 12mm
Dimension E: 1/8" GDimension D: M30 x 1.5"
Dimension C: M10 x 1.5"Dimension A: 120mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 125mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 265mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.