Air Cylinder, ISO Round, Double End, 265mm

SPEEDAIRE| Zoro #: G0232513| Mfr #: CD76E32-125-B

$97.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232513 Mfr #: CD76E32-125-B
Item: Air CylinderTie Rod Material: N
Body Material: Stainless steelTube Material: Stainless Steel
Max. Pressure: 145 psiStandards: ISO 6432, CETOP RP52P
End Cap Material: AluminumCylinder Type: ISO Round
Stroke: 125mmCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Rod Thread Length: 20mmOverall Length: 265mm
Bore Dia.: 32mmMount: Double End
Rod Thread Size: M10 x 1.5"Dimension B: 20mm
Rod Dia.: 12mmDimension E: 1/8" G
Dimension D: M30 x 1.5"Dimension C: M10 x 1.5"
Dimension A: 120mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelCountry of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 125mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 265mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.
Save 15%. Sign up for Z-mail.