Air Cylinder, ISO Round, Double End, 274mm

SPEEDAIRE| Zoro #: G0232942| Mfr #: CD76E40-100-B

$134.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232942 Mfr #: CD76E40-100-B
Tie Rod Material: NItem: Air Cylinder
Max. Pressure: 145 psiStandards: ISO 6432, CETOP RP52P
Finish: Hard Coat AnodizedCushion Type: Rubber Bumper
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingCylinder Type: ISO Round
Features: Rubber BumpersBody Material: Stainless steel
End Cap Material: AluminumStroke: 100mm
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Dimension C: M12 x 1.75"Dimension A: 150mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: 1/4" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 24mmOverall Length: 274mm
Bore Dia.: 40mmMount: Double End
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Country of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 100mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 274mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.
Save 15%. Sign up for Z-mail.