Speedaire
Air Cylinder, 25 mm Bore, 160 mm Stroke, ISO Double Acting
Mfr # C85E25-160
Zoro # G0232154
$77.77
7% off
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 10 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting NCDME075-0200
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 in Stroke, Round Body Double Acting 5VNC0
- SPEEDAIRE Air Cylinder, 1 in Bore, 30 in Stroke, Rodless Double Acting 5PDV8
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting 5VLK5
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting NCDMC075-1200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5VKY5
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting 4MU30
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Double Acting 5TRH5
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Single Acting 5ZEH9
- BVA HYDRAULICS Flat Body Cyl., 100 tons, 0.63" Stroke HF10006
- SPEEDAIRE Air Cylinder, 5 in Bore, 2 in Stroke, NFPA Double Acting 5VLT0
- Speedaire Air Cylinders