Air Cylinder, ISO Round, Double End, 334mm

SPEEDAIRE| Zoro #: G0233037| Mfr #: C76E40-160

$174.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233037 Mfr #: C76E40-160
End Cap Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Piston Rod Material: Chrome Plated Carbon SteelCylinder Type: ISO Round
Max. Pressure: 145 psiTie Rod Material: N
Standards: ISO 6432, CETOP RP52PBody Material: Stainless steel
Cushion Type: Rubber BumperItem: Air Cylinder
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Bore Dia.: 40mmOverall Length: 334mm
Rod Thread Size: M12 x 1.75"Mount: Double End
Rod Dia.: 14mmDimension B: 24mm
Dimension E: 1/4" GDimension D: M38 x 1.5"
Dimension C: M12 x 1.75"Dimension A: 150mm + stroke
Piston Material: Non-MagneticPort Size: 1/4" G
Magnetic Piston: NoRod Thread Length: 24mm
Stroke: 160mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 160mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 334mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.