Air Cylinder, ISO Round, Double End, 334mm

SPEEDAIRE| Zoro #: G0233116| Mfr #: 5TLR5

$163.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233116 Mfr #: 5TLR5
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Finish: Hard Coat AnodizedFeatures: Rubber Bumpers
Piston Rod Material: Chrome Plated Carbon SteelSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Stroke: 160mmBore Dia.: 40mm
Overall Length: 334mmRod Thread Size: M12 x 1.75"
Mount: Double EndRod Dia.: 14mm
Dimension B: 24mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Dimension A: 150mm + strokePiston Material: Magnetic
Port Size: 1/4" GMagnetic Piston: Yes
Rod Thread Length: 24mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 160mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 334mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.