JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, ISO Round, Double End, 337mm

SPEEDAIRE| Zoro #: G0232163| Mfr #: C85E25-200

$71.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232163 Mfr #: C85E25-200
Single Acting/Double Acting: Double ActingCylinder Type: ISO Round
End Cap Material: AluminumMax. Pressure: 145 psi
Tie Rod Material: NBody Material: Stainless steel
Temp. Range: 14 Degrees to 140 Degrees FTube Material: Stainless Steel
Piston Rod Material: Chrome Plated Carbon SteelCushion Type: Rubber Bumper
Features: Rubber BumpersStandards: ISO 6432, CETOP RP52P
Finish: Hard Coat AnodizedItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension A: 115mm + strokePiston Material: Non-Magnetic
Port Size: 1/8" GMagnetic Piston: No
Rod Thread Length: 22mmStroke: 200mm
Bore Dia.: 25mmOverall Length: 337mm
Rod Thread Size: M10 x 1.25"Mount: Double End
Rod Dia.: 10mmDimension B: 22mm
Dimension E: 1/8" GDimension D: M22 x 1.5"
Dimension C: M10 x 1.25"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 200mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 337mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.