32mm Bore Round Double Acting Air Cylinder 200mm Stroke

SPEEDAIRE| Zoro #: G0232687| Mfr #: CD76E32-200-B

$130.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232687 Mfr #: CD76E32-200-B
Max. Pressure: 145 psiTemp. Range: 14 Degrees to 140 Degrees F
Cushion Type: Rubber BumperSingle Acting/Double Acting: Double Acting
Tie Rod Material: NFeatures: Rubber Bumpers
End Cap Material: AluminumBody Material: Stainless steel
Cylinder Type: ISO RoundStandards: ISO 6432, CETOP RP52P
Item: Air CylinderPiston Rod Material: Chrome Plated Carbon Steel
Finish: Hard Coat AnodizedTube Material: Stainless Steel
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Bore Dia.: 32mmOverall Length: 340mm
Rod Thread Size: M10 x 1.5"Mount: Double End
Rod Dia.: 12mmDimension B: 20mm
Dimension E: 1/8" GDimension D: M30 x 1.5"
Dimension C: M10 x 1.5"Dimension A: 120mm + stroke
Piston Material: MagneticPort Size: 1/8" G
Magnetic Piston: YesRod Thread Length: 20mm
Stroke: 200mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 200mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 340mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.