15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Air Cylinder, ISO Round, Double End, 374mm

SPEEDAIRE| Zoro #: G0233125| Mfr #: 5TLR6

$163.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233125 Mfr #: 5TLR6
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Finish: Hard Coat AnodizedFeatures: Rubber Bumpers
Piston Rod Material: Chrome Plated Carbon SteelSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Dimension A: 150mm + strokePiston Material: Magnetic
Port Size: 1/4" GMagnetic Piston: Yes
Rod Thread Length: 24mmStroke: 200mm
Bore Dia.: 40mmOverall Length: 374mm
Rod Thread Size: M12 x 1.75"Mount: Double End
Rod Dia.: 14mmDimension B: 24mm
Dimension E: 1/4" GDimension D: M38 x 1.5"
Dimension C: M12 x 1.75"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 200mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 374mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.