Air Cylinder, ISO Round, Double End, 424mm

SPEEDAIRE| Zoro #: G0233055| Mfr #: C76E40-250

$179.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233055 Mfr #: C76E40-250
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NFinish: Hard Coat Anodized
Body Material: Stainless steelTemp. Range: 14 Degrees to 140 Degrees F
Standards: ISO 6432, CETOP RP52PEnd Cap Material: Aluminum
Piston Rod Material: Chrome Plated Carbon SteelMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingFeatures: Rubber Bumpers
Tube Material: Stainless SteelItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Rod Thread Size: M12 x 1.75"Mount: Double End
Rod Dia.: 14mmDimension B: 24mm
Dimension E: 1/4" GDimension D: M38 x 1.5"
Dimension C: M12 x 1.75"Dimension A: 150mm + stroke
Piston Material: Non-MagneticPort Size: 1/4" G
Magnetic Piston: NoRod Thread Length: 24mm
Stroke: 250mmBore Dia.: 40mm
Overall Length: 424mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 250mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 424mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In.
Save 15%. Sign up for Z-mail.