Air Cylinder, ISO Round, Double End, 424mm

SPEEDAIRE| Zoro #: G0233134| Mfr #: CD76E40-250-B

$142.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233134 Mfr #: CD76E40-250-B
Tube Material: Stainless SteelPiston Rod Material: Chrome Plated Carbon Steel
Temp. Range: 14 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedFeatures: Rubber Bumpers
Body Material: Stainless steelEnd Cap Material: Aluminum
Standards: ISO 6432, CETOP RP52PCylinder Type: ISO Round
Cushion Type: Rubber BumperMax. Pressure: 145 psi
Tie Rod Material: NItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Dimension A: 150mm + strokePiston Material: Magnetic
Port Size: 1/4" GMagnetic Piston: Yes
Rod Thread Length: 24mmStroke: 250mm
Bore Dia.: 40mmOverall Length: 424mm
Rod Thread Size: M12 x 1.75"Mount: Double End
Rod Dia.: 14mmDimension B: 24mm
Dimension E: 1/4" GDimension D: M38 x 1.5"
Dimension C: M12 x 1.75"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 250mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 424mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.
Save 15%. Sign up for Z-mail.