- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 300 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 300 mm Stroke, ISO Double Acting (Discontinued)
Mfr # CD76E32-300-B
Zoro # G0232705
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 12 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CD76E32-300-B
-
Zoro #
G0232705
- UPC # 190735648346
- Country of Origin Czechia
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Rod Dia. | 12 mm |
Overall Length | 440 mm |
Rod Thread Length | 20 mm |
Port Size | 1/8 in G |
Dimension C | M10 x 1.5 in |
Air Cylinder Bore Dia. | 32 mm |
Dimension A | 120mm + stroke |
Rod Thread Size | M10 x 1.5 |
Dimension D | M30 x 1.5 in |
Dimension E | 1/8 in G |
Dimension B | 20mm |
Stroke Length | 300 mm |
Body Diameter | 38 mm |
Nose Mount Thread Size | M30 x 1.5 |
Bore Diameter | 32 mm |
Rod Diameter | 12 mm |
Inlet Size | 1/8 in |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | ISO Round |
Magnetic Piston | Yes |
Stroke | 300 mm |
Mount | Double End |
Air Cylinder Type | ISO |
Finish | Hard Coat Anodized |
Features | Rubber Bumpers |
Tie Rod Material | N |
Air Cylinder Mount | Double End |
Piston Material | Aluminum |
Standards | CETOP RP52P, ISO 6432 |
Single Acting/Double Acting | Double Acting |
End Cap Material | Aluminum |
Temp. Range | 14 Degrees to 140 Degrees F |
Nose Mount Thread | M30 x 1.5 in |
Cushion Type | Rubber Bumper |
Piston Rod Material | Chrome Plated Carbon Steel |
Minimum Operating Pressure | 0.05 MPa |
Piston Rod Material Finish | Chrome Plated |
Weight | 0.84 lb |
Air Inlet Type | G |
System of Measurement | Metric |
For Fluid Type | Air |
Number of Rods | Single Rod |
Series | C76 |
Maximum Operating Temperature | 60 Degrees C |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Temperature | -10 Degrees C |
Body Material Finish | Anodized |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 300 mm, Inlet Size 1/8 in, Air Inlet Type G, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 38 mm, Maximum Operating Pressure 1 MPa
- Hazardous material