Air Cylinder, ISO Round, Double End, 474mm

SPEEDAIRE| Zoro #: G0233064| Mfr #: 5TLN6

$205.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233064 Mfr #: 5TLN6
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 300mmFinish: Hard Coat Anodized
Features: Rubber BumpersPiston Rod Material: Chrome Plated Carbon Steel
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FDimension A: 150mm + stroke
Piston Material: Non-MagneticPort Size: 1/4" G
Magnetic Piston: NoNose Mount Thread: M38 x 1.5"
Rod Thread Length: 24mmOverall Length: 474mm
Bore Dia.: 40mmMount: Double End
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Country of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 300mm Stroke, Double End Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 474mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.