PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" Bore Compact Single Acting Air Cylinder 1/2" Stroke

SPEEDAIRE| Zoro #: G1429233| Mfr #: 3ATG8

$88.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: No CushionsCushion Type: NoneDimension A: 2.62"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429233 Mfr #: 3ATG8
Features: No CushionsCushion Type: None
Dimension A: 2.62"Mount: Screw Clearance Holes Both Ends
Single Acting/Double Acting: Single ActingBody Material: 304 stainless steel
Magnetic Piston: NoRod Thread Size: 3/8"-24 UNF
Tube Material: 304 Stainless SteelBore Dia.: 1-1/2"
Spring Retraction Force: 1.46 lb.Spring Extension Force: 1.77 lb.
Port Size: 1/8" NPTStroke: 1/2"
Dimension H: 1/2"Dimension F: 0.63"
End Cap Material: Clear Anodized Aluminum AlloyDimension E: 3/8"-24 UNF
Temp. Range: -40 Degrees to 200 Degrees FMax. Pressure: 200 psi
Piston Rod Material: 303 Stainless SteelDimension G: 0.7"
Dimension J: 1/2"Piston Material: Aluminum Alloy
Rod Thread Length: 0.70"Overall Length: 1.38"
Rod Dia.: 0.630"Cylinder Type: Compact
Dimension L: 1/8" NPTFinish: Silver
Dimension C: 2.19"Item: Air Cylinder
Dimension D: #10Country of Origin (subject to change): United States

Description

Air Cylinder, Single Acting, Compact, Bore Dia. 1-1/2 In., 1/2 In. Stroke, Screw Clearance Holes Both Ends Mount, 1/8 In. NPT Port Size, 200 psi Max. Pressure, Cushion Type None, -40 Degrees to 200 Degrees F Temp. Range, 1.38 In. Overall Length, Aluminum Alloy Piston Material, 304 Stainless Steel Body Material, Silver Finish, Clear Anodized Aluminum Alloy End Cap Material, 303 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material 304 Stainless Steel, 0.630 In. Rod Dia.

Reviews