KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Bore Compact Single Acting Air Cylinder 3/4" Stroke

SPEEDAIRE| Zoro #: G0330197| Mfr #: 3ATG9

$88.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: No Cushions
Max. Pressure: 200 psi
Stroke: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330197 Mfr #: 3ATG9
Features: No CushionsMax. Pressure: 200 psi
Stroke: 3/4"Finish: Silver
Rod Thread Size: 3/8"-24 UNFPort Size: 1/8" NPT
Bore Dia.: 1-1/2"Cushion Type: None
Spring Retraction Force: 1.46 lb.Piston Rod Material: 303 Stainless Steel
Dimension F: 0.63"Body Material: 304 stainless steel
Dimension E: 3/8"-24 UNFDimension A: 2.62"
Dimension J: 1/2"Dimension L: 1/8" NPT
Mount: Screw Clearance Holes Both EndsDimension G: 0.7"
Dimension C: 2.19"Temp. Range: -40 Degrees to 200 Degrees F
Spring Extension Force: 1.77 lb.Rod Thread Length: 0.70"
Dimension D: #10Magnetic Piston: No
Tube Material: 304 Stainless SteelSingle Acting/Double Acting: Single Acting
Rod Dia.: 0.630"Cylinder Type: Compact
Piston Material: Aluminum AlloyDimension H: 1/2"
End Cap Material: Clear Anodized Aluminum AlloyOverall Length: 1.63"
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Single Acting, Compact, Bore Dia. 1-1/2 In., 3/4 In. Stroke, Screw Clearance Holes Both Ends Mount, 1/8 In. NPT Port Size, 200 psi Max. Pressure, Cushion Type None, -40 Degrees to 200 Degrees F Temp. Range, 1.63 In. Overall Length, Aluminum Alloy Piston Material, 304 Stainless Steel Body Material, Silver Finish, Clear Anodized Aluminum Alloy End Cap Material, 303 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material 304 Stainless Steel, 0.630 In. Rod Dia.

Reviews