- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting (Discontinued)
Mfr # NCMB200-0200-DUN02656
Zoro # G2214177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Stainless steel
- Rod Dia. 0.62 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
NCMB200-0200-DUN02656
-
Zoro #
G2214177
- UPC # 190735640883
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.62 in |
Overall Length | 8.28 in |
Rod Thread Length | 0.88 in |
Port Size | 1/4 in NPT |
Dimension B | 2.07 in |
Dimension E | 1/4 in NPT |
Rod Thread Size | 1/2"-20 |
Air Cylinder Bore Dia. | 2 in |
Dimension A | 8 7/25 in |
Dimension C | 1.63 in |
Dimension D | 1 1/4"-12 UNF |
Stroke Length | 2 in |
Bore Diameter | 2 in |
Nose Mount Thread Size | 1 1/4"-12 |
Body Diameter | 2 1/16 in |
Rod Diameter | 5/8 in |
Inlet Size | 1/4 in |
End Cap Length | 5/16 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 250 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 2 in |
Mount | Nose |
Air Cylinder Type | Round Body |
Single Acting/Double Acting | Single Acting |
Nose Mount Thread | 1 1/4"-12 UNF |
Air Cylinder Mount | Nose |
Finish | Hard Coat Anodized |
Tie Rod Material | N |
Cushion Type | None |
Temp. Range | 40 Degrees to 140 Degrees F |
Piston Material | Aluminum |
Spring Extension Force | 13 lb |
Features | No Cushions, Spring Return |
Piston Rod Material | Chrome Plated Carbon Steel |
Spring Retraction Force | 23 lb |
End Cap Material | Aluminum |
For Fluid Type | Air |
Number of Rods | Single Rod |
Minimum Operating Pressure | 8 psi |
System of Measurement | Inch |
Minimum Operating Temperature | 40 Degrees F |
Cylinder Repair | Non-Repairable |
Actuation Type | Air Extend, Spring Retract |
Body Material Finish | Anodized |
Maximum Operating Temperature | 140 Degrees F |
Piston Rod Material Finish | Chrome Plated |
Air Inlet Type | NPT |
Series | NCM |
Maximum Operating Pressure | 250 psi |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 23 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable
- Hazardous material