Air Cylinder, Single Acting, 2 In. Bore

SPEEDAIRE| Zoro #: G0381245| Mfr #: NCMB200-0300-DUN02656

$134.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0381245 Mfr #: NCMB200-0300-DUN02656
Max. Pressure: 250 psiBody Material: Stainless steel
Piston Material: MagneticStroke: 3"
Temp. Range: 40 Degrees to 140 Degrees FFinish: Hard Coat Anodized
End Cap Material: AluminumCylinder Type: Round
Item: Air CylinderTube Material: Stainless Steel
Tie Rod Material: NMagnetic Piston: Yes
Features: Spring Return, No CushionsCushion Type: None
Nose Mount Thread: 1-1/4"-12 UNFDimension E: 1/4" NPT
Dimension D: 1-1/4"-12 UNFDimension C: 1.63"
Piston Rod Material: Chrome Plated Carbon SteelDimension A: 10.28"
Spring Retraction Force: 23 lb.Port Size: 1/4" NPT
Spring Extension Force: 13 lb.Rod Thread Length: 0.88"
Overall Length: 10.28"Single Acting/Double Acting: Single Acting
Mount: NoseBore Dia.: 2"
Dimension B: 2.07"Rod Thread Size: 1/2"-20 UNF
Rod Dia.: 0.620"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Single Acting, Round, Bore Dia. 2 In., 3 In. Stroke, Nose Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10.28 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12 UNF, 0.620 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.