1-1/2" Bore Compact Single Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G2271613| Mfr #: 3ATH2

$89.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: No Cushions
Max. Pressure: 200 psi
Stroke: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271613 Mfr #: 3ATH2
Features: No CushionsMax. Pressure: 200 psi
Stroke: 2"Finish: Silver
Rod Thread Size: 3/8"-24 UNFTie Rod Material: Stainless Steel
Port Size: 1/8" NPTBore Dia.: 1-1/2"
Cushion Type: NoneSpring Retraction Force: 1.46 lb.
Piston Rod Material: 303 Stainless SteelDimension F: 0.63"
Body Material: 304 stainless steelDimension E: 3/8"-24 UNF
Dimension A: 2.62"Dimension D: #10
Dimension J: 1/2"Dimension L: 1/8" NPT
Mount: Screw Clearance Holes Both EndsDimension G: 0.7"
Dimension C: 2.19"Temp. Range: -40 Degrees to 200 Degrees F
Spring Extension Force: 1.77 lb.Rod Thread Length: 0.70"
Magnetic Piston: NoTube Material: 304 Stainless Steel
Single Acting/Double Acting: Single ActingRod Dia.: 0.630"
Cylinder Type: CompactPiston Material: Aluminum Alloy
Dimension H: 1/2"End Cap Material: Clear Anodized Aluminum Alloy
Overall Length: 2.88"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Single Acting, Compact, Bore Dia. 1-1/2 In., 2 In. Stroke, Screw Clearance Holes Both Ends Mount, 1/8 In. NPT Port Size, 200 psi Max. Pressure, Cushion Type None, -40 Degrees to 200 Degrees F Temp. Range, 2.88 In. Overall Length, Aluminum Alloy Piston Material, 304 Stainless Steel Body Material, Silver Finish, Clear Anodized Aluminum Alloy End Cap Material, 303 Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel

Reviews