SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" Bore Compact Single Acting Air Cylinder 3" Stroke

SPEEDAIRE| Zoro #: G0484513| Mfr #: 3ATH9

$113.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psiRod Thread Length: 0.70"Dimension A: 3.12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484513 Mfr #: 3ATH9
Max. Pressure: 200 psiRod Thread Length: 0.70"
Dimension A: 3.12"Dimension L: 1/8" NPT
Cylinder Type: CompactSingle Acting/Double Acting: Single Acting
Piston Rod Material: 303 Stainless SteelMagnetic Piston: No
Tube Material: 304 Stainless SteelDimension C: 2.69"
Temp. Range: -40 Degrees to 200 Degrees FDimension H: 0.63"
Features: No CushionsPiston Material: Aluminum Alloy
Dimension J: 0.53"Dimension G: 0.7"
Spring Extension Force: 3.14 lb.Body Material: 304 stainless steel
Rod Thread Size: 1/2"-20 UNFTie Rod Material: Stainless Steel
End Cap Material: Clear Anodized Aluminum AlloyPort Size: 1/8" NPT
Cushion Type: NoneRod Dia.: 3/4"
Mount: Screw Clearance Holes Both EndsDimension D: #10
Item: Air CylinderSpring Retraction Force: 2.70 lb.
Dimension E: 1/2"-20 UNFFinish: Silver
Dimension F: 3/4"Bore Dia.: 2"
Overall Length: 3.95"Stroke: 3"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 2 In., 3 In. Stroke, Compact, Screw Clearance Holes Both Ends Air Cylinder Mount, 304 Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 3.95 In. Overall Length, Aluminum Alloy Piston Material, 200 psi Max. Pressure, Silver Finish, Clear Anodized Aluminum Alloy End Cap Material, 303 Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel

Reviews