- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 75 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 75 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMA50-75
Zoro # G0150421
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 135.5 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CQMA50-75
-
Zoro #
G0150421
- UPC # 190735663806
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Overall Length | 135.5 mm |
Port Size | 1/4 in Rc |
Dimension A | 135 1/2 mm |
Dimension B | 64mm |
Air Cylinder Bore Dia. | 50 mm |
Dimension C | 80mm |
Bore Diameter | 50 mm |
Overall Height | 64 mm |
Inlet Size | 1/8 in |
Overall Width | 64 mm |
Stroke Length | 75 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 75 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
End Cap Material | Aluminum |
Air Cylinder Mount | Threaded |
Finish | Hard Coat Anodized |
Cushion Type | Rubber Bumper |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
Piston Rod Material | Chrome Plated Carbon Steel |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Piston Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Series | CQM |
Number of Rods | Single Rod |
For Fluid Type | Air |
Air Inlet Type | Rc |
Minimum Operating Pressure | 0.1 MPa |
Piston Rod Material Finish | Chrome Plated |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Pressure | 1 MPa |
Weight | 3.13 lb |
System of Measurement | Metric |
Body Material Finish | Anodized |
Maximum Operating Temperature | 70 Degrees C |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 64 mm, Overall Height 64 mm
- Hazardous material