15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Air Cylinder, Threaded, 50mm, Aluminum

SPEEDAIRE| Zoro #: G0241376| Mfr #: 5VJF1

$114.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241376 Mfr #: 5VJF1
Cushion Type: Rubber BumperCylinder Type: Compact
Tie Rod Material: NStroke: 10mm
Finish: Hard Coat AnodizedFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Piston Rod Material: Chrome Plated Carbon SteelPort Size: 1/8" Rc
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Dimension C: 58.5mmMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Aluminum
Item: Air CylinderDimension B: 45mm
Bore Dia.: 32mmTemp. Range: 14 Degrees to 140 Degrees F
Mount: ThreadedMagnetic Piston: No
Dimension A: 50mmPiston Material: Non-Magnetic
Overall Length: 50mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 10mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 50mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.