Air Cylinder, Threaded, 51.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149642| Mfr #: CQMA40-5

$121.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149642 Mfr #: CQMA40-5
Body Material: AluminumPort Size: 1/8" Rc
Cylinder Type: CompactPiston Rod Material: Chrome Plated Carbon Steel
Bore Dia.: 40mmFinish: Hard Coat Anodized
Cushion Type: Rubber BumperEnd Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Item: Air CylinderDimension C: 66mm
Stroke: 5mmSingle Acting/Double Acting: Double Acting
Dimension B: 52mmTube Material: Aluminum
Max. Pressure: 145 psiFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Dimension A: 51.5mmPiston Material: Non-Magnetic
Overall Length: 51.5mmMount: Threaded
Magnetic Piston: NoCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 5mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 51.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.